!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FILE SET, 6 IN FLAT WOOD RASP/6 IN HALF ROUND/6 IN HALF ROUND WOOD RASP/6 IN ROUND, INCLUDES HANDLE

FILE SET, 6 IN FLAT WOOD RASP/6 IN HALF ROUND/6 IN HALF ROUND WOOD RASP/6 IN ROUND, INCLUDES HANDLE

WESTWARD

FILE SET, 6 IN FLAT WOOD RASP/6 IN HALF ROUND/6 IN HALF ROUND WOOD RASP/6 IN ROUND, INCLUDES HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILE SET, 6 IN FLAT WOOD RASP/6 IN HALF ROUND/6 IN HALF ROUND WOOD RASP/6 IN ROUND, INCLUDES HANDLE

FILE SET, 6 IN FLAT WOOD RASP/6 IN HALF ROUND/6 IN HALF ROUND WOOD RASP/6 IN ROUND, INCLUDES HANDLE

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.46 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW10Z763
  • Mfr. Model # 10Z763
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 342
  • Shipping Weight 1.45 lbs

Product Details

This file set includes four pieces, 6 inch flat wood rasp, 6 inch half round, 6 inch half round wood rasp, 6 inch round.

Technical Specs

  • ItemFile Set
  • File StyleAmerican Pattern File
  • Files Included6 in Flat Wood Rasp, 6 in Half Round, 6 in Half Round Wood Rasp, 6 in Round
  • Face Cut StyleDouble-Cut, Single-Cut
  • Edge Cut StyleDouble, Single
  • Includes HandleHandle Included
  • File Type Metal File, Wood File
  • File Length without Tang 6 in
  • Profile Shape Half Round, Rectangular, Round
  • File Coarseness Bastard Cut, Smooth Cut
  • Number of Pieces 4
  • Container Type Pouch
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list