FILE SET, INCLUDES HANDLE, 6 PIECES, BASTARD CUT/SMOOTH CUT, POUCH, 10Z760
FILE SET, INCLUDES HANDLE, 6 PIECES, BASTARD CUT/SMOOTH CUT, POUCH, 10Z760
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This file set includes six pieces, 6 inch flat, 6 inch flat wood rasp, 6 inch half round, 6 inch half round wood rasp, 6 inch ro and more.
Technical Specs
- ItemFile Set
- File StyleAmerican Pattern File
- Files Included6 in Flat, 6 in Flat Wood Rasp, 6 in Half Round, 6 in Half Round Wood Rasp, 6 in Round, 6 in Round Wood Rasp
- Face Cut StyleDouble-Cut, Single-Cut
- Edge Cut StyleDouble, Single
- Includes HandleHandle Included
- File Type Metal File, Wood File
- File Length without Tang 6 in
- Profile Shape Half Round, Rectangular, Round
- File Coarseness Bastard Cut, Smooth Cut
- Number of Pieces 6
- Container Type Pouch
- Country of Origin China
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$99.84
/ each
-
GEDORE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$76.50
/ each
Related Products
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.09
/ each
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.40
/ each