!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND DRUM PUMP,LEVER,POLYPROPYLENE

HAND DRUM PUMP,LEVER,POLYPROPYLENE

APPROVED VENDOR

HAND DRUM PUMP,LEVER,POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND DRUM PUMP,LEVER,POLYPROPYLENE

HAND DRUM PUMP,LEVER,POLYPROPYLENE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $239.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21YL49
  • Mfr. Model # P60P
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Package TypeBasic Pump with Spout
  • For Container TypeDrum
  • Piston MaterialStainless Steel
  • Max. Viscosity2,200 cps
  • Includes Discharge HoseNo
  • Discharge Tube Outlet OD1/2 in
  • Hose Tube MaterialPolypropylene
  • Suction Tube ID13/16 in
  • Suction Tube LengthUp to 39 in
  • Includes Bung AdapterYes
  • Adapter MaterialPolypropylene
  • Includes SpoutYes
  • Seal MaterialPolyethylene
  • For Use WithFor Chemicals/Oil
  • IncludesTelescoping extension tubes.
  • Agency ComplianceFDA Compliant
  • Action Type Lever
  • For Container Size 55 gal
  • Housing Material - Pumps Polypropylene
  • Max. Flow Rate 10 oz per stroke
  • Max. Fluid Temp. 125 Degrees F
  • Discharge Tube Outlet ID 1/2 in
  • Hose Length 15 in
  • Includes Suction Tube Yes
  • Suction Tube OD 1 1/4 in
  • Metered No
  • Bung Connection Dia. 2 in
  • Includes Nozzle No
  • Power Source Hand Operated
  • Wetted Materials Polypropylene, Stainless Steel
  • Features Stainless Steel Check Valve, Polypropylene Locking Nut
  • Food Grade Yes
  • For Media Type General Purpose
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list