!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAMPER BAG, ANTIMICROBIAL FLAME RETARDANT VINYL LINER, WHITE, 35 IN INSIDE H

HAMPER BAG, ANTIMICROBIAL FLAME RETARDANT VINYL LINER, WHITE, 35 IN INSIDE H

R&B WIRE PRODUCTS INC.

HAMPER BAG, ANTIMICROBIAL FLAME RETARDANT VINYL LINER, WHITE, 35 IN INSIDE H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAMPER BAG, ANTIMICROBIAL FLAME RETARDANT VINYL LINER, WHITE, 35 IN INSIDE H

HAMPER BAG, ANTIMICROBIAL FLAME RETARDANT VINYL LINER, WHITE, 35 IN INSIDE H

R&B WIRE PRODUCTS INC.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $150.51 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RWR641W
  • Mfr. Model # 641W
  • UNSPSC # 52141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • ItemHamper Bag
  • Bag Height35 in
  • Bag MaterialAntimicrobial Flame Retardant Vinyl
  • Bag Width18 in
  • Overall Length35 in
  • Product TypeHamper Bag
  • Weight Capacity50 lb
  • Bag ClosureDrawstring
  • Compatible with Manufacturer Model Number692, 697
  • Number of Bags Included1
  • Bag Color White
  • Bag Length 18 in
  • Bag Style Removable Bag
  • Overall Height 40 in
  • Overall Width 30 in
  • Total Volume 4 cu ft
  • Assembly Assembled
  • Bag Volume 4 cu ft
  • Includes Casters No Casters
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list