!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAMMER, 6 49/64 IN METAL, RUBBER HANDLE, SHOCKSHIELD GRIP, 16 13/64 IN L, 28 OZ WEIGHT

HAMMER, 6 49/64 IN METAL, RUBBER HANDLE, SHOCKSHIELD GRIP, 16 13/64 IN L, 28 OZ WEIGHT

MILWAUKEE

HAMMER, 6 49/64 IN METAL, RUBBER HANDLE, SHOCKSHIELD GRIP, 16 13/64 IN L, 28 OZ WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAMMER, 6 49/64 IN METAL, RUBBER HANDLE, SHOCKSHIELD GRIP, 16 13/64 IN L, 28 OZ WEIGHT

HAMMER, 6 49/64 IN METAL, RUBBER HANDLE, SHOCKSHIELD GRIP, 16 13/64 IN L, 28 OZ WEIGHT

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.38 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-9029
  • Mfr. Model # 48-22-9029
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.43 lbs

Product Details

This hammer has a length of 16 13/64 inch with a 28 ounce head weight. The metal, rubber handle is 6 49/64 inch long. It features anti-ring claw, hybrid claw, i-beam handle construction, magnetic nail set, smooth face, vibr and more. In addition, it is made of forged steel, is non-magnetic, with a rubber shockshield grip.

Technical Specs

  • ItemHammer
  • Head MaterialForged Steel
  • Grip StyleShockshield(TM)
  • Overall Length16 13/64 in
  • Includes Nail HolderNail Holder Included
  • FeaturesAnti-Ring Claw, Hybrid Claw, I-Beam Handle Construction, Magnetic Nail Set, Smooth Face, Vibration Reduction
  • Grip MaterialRubber
  • Non-MagneticNon-Magnetic
  • Hammer Type Finish Hammer
  • Handle Material Metal, Rubber
  • Head Weight 28 oz
  • Face Texture Milled
  • Face Material Metal
  • Claw Shape Curved
  • Handle Length 6 49/64 in
  • Through-Head Handle Not Through-Head Handle
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list