This machinist's file has a width of ¾ inch, a diameter of ¾ inches and is not insulated. The handle is six inches long. It features half round files feature a built-in twist and roll action on the half round side produced by and more. In addition, it has a black oxide finish. This machinist's file is designed for: aluminum, brass, bronze, steel, tin.
Technical Specs
ItemMachinist's File
File CoarsenessSecond Cut
File TypeMachinist's File
Face Cut StyleDouble-Cut
File Length without Tang8 in
File Diameter3/4 in
Includes HandleHandle Not Included
RigidityRigid
Teeth per Inch47 TPI
Container TypeBox
Handle Length6 in
Material ApplicationsAluminum, Brass, Bronze, Steel, Tin
File StyleAmerican Pattern File
Profile ShapeHalf Round
Edge Cut StyleSingle
Thickness7/32 in
File Width3/4 in
Number of Cut Edges2
TaperTaper
File Body FinishBlack Oxide
FeaturesHalf Round Files Feature a Built-in Twist and Roll Action on the Half Round Side Produced by the Simonds Spiral Cut Design, and Have the Exclusive Wavy Tooth Design on the Flat Side