!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MACHINISTS FILE, DOUBLE-CUT, SAFE EDGE CUT, SMOOTH CUT, 6 IN L WITHOUT TANG, ⅝ IN W, 73318000

MACHINISTS FILE, DOUBLE-CUT, SAFE EDGE CUT, SMOOTH CUT, 6 IN L WITHOUT TANG, ⅝ IN W, 73318000

SIMONDS

MACHINISTS FILE, DOUBLE-CUT, SAFE EDGE CUT, SMOOTH CUT, 6 IN L WITHOUT TANG, ⅝ IN W, 73318000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHINISTS FILE, DOUBLE-CUT, SAFE EDGE CUT, SMOOTH CUT, 6 IN L WITHOUT TANG, ⅝ IN W, 73318000

MACHINISTS FILE, DOUBLE-CUT, SAFE EDGE CUT, SMOOTH CUT, 6 IN L WITHOUT TANG, ⅝ IN W, 73318000

SIMONDS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.77 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38RJ83
  • Mfr. Model # 73318000
  • UNSPSC # 27111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This machinist's file has a width of ⅝ inch, and is not insulated. The handle is six inches long. It features built-in twist and roll action on the half round side, spiral cut design, wavy tooth design o and more. This machinist's file is designed for: aluminum, brass, bronze, steel, tin.

Technical Specs

  • ItemMachinist's File
  • File CoarsenessSmooth Cut
  • File TypeMachinist's File
  • Face Cut StyleDouble-Cut
  • File Length without Tang6 in
  • File Width5/8 in
  • Number of Cut Edges2
  • Teeth per Inch34 TPI, 40 TPI, 52 TPI, 53 TPI
  • FeaturesBuilt-in Twist and Roll Action on the Half Round Side, Spiral Cut Design, Wavy Tooth Design on the Flat Side
  • InsulatedNot Insulated
  • Material Applications Aluminum, Brass, Bronze, Steel, Tin
  • File Style American Pattern File
  • Profile Shape Half Round
  • Edge Cut Style Safe
  • Thickness 5/32 in
  • Includes Handle Handle Not Included
  • Rigidity Rigid
  • Container Type Box
  • Handle Length 6 in
  • Country of Origin Honduras (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list