!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HACKSAW, 12 IN BLADE LENGTH, BI-METAL, 17 IN OVERALL LENGTH, 8, RUBBER

HACKSAW, 12 IN BLADE LENGTH, BI-METAL, 17 IN OVERALL LENGTH, 8, RUBBER

STANLEY

HACKSAW, 12 IN BLADE LENGTH, BI-METAL, 17 IN OVERALL LENGTH, 8, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HACKSAW, 12 IN BLADE LENGTH, BI-METAL, 17 IN OVERALL LENGTH, 8, RUBBER

HACKSAW, 12 IN BLADE LENGTH, BI-METAL, 17 IN OVERALL LENGTH, 8, RUBBER

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.53 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STTDWHT20547L
  • Mfr. Model # DWHT20547L
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.87 lbs

Product Details

This hacksaw has a width of ¼ inch, and a length of 12 inch. The rubber handle is black with an ergonomic style/type. It features 45 degrees or 90 degrees blade angle used for standard and flush cuts, hacksaw front handle b and more. In addition, it is made of bi-metal/metal/plastic, plus it is non-sparking. This hacksaw is designed for: metal, plastic and includes blade, hacksaw frame.

Technical Specs

  • ItemHacksaw
  • Blade MaterialBi-Metal
  • Features45 Degrees or 90 Degrees Blade Angle Used for Standard and Flush Cuts, Hacksaw Front Handle Becomes a Pistol Grip Jab, High Tension Securely Holds the Blade up to 330 lb, Long Reach Blade Attaches to the Front Frame for Long Reach, Low Profile for Cutting in Tight Spaces
  • Hand Saw ApplicationMetal
  • Handle MaterialRubber
  • IncludesBlade, Hacksaw Frame
  • Overall Length17 in
  • Non-SparkingNot Non-Sparking
  • Blade Length 12 in
  • Blade Width 1/4 in
  • Frame Material Metal, Plastic
  • Handle Colour Black
  • Handle Style Ergonomic
  • Material Application Metal, Plastic
  • Teeth per Inch 8 TPI
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list