!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HACKSAW, 12 IN BLADE L, BI-METAL, 12 IN OVERALL L, 24, ALUMINUM

HACKSAW, 12 IN BLADE L, BI-METAL, 12 IN OVERALL L, 24, ALUMINUM

STANLEY

HACKSAW, 12 IN BLADE L, BI-METAL, 12 IN OVERALL L, 24, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HACKSAW, 12 IN BLADE L, BI-METAL, 12 IN OVERALL L, 24, ALUMINUM

HACKSAW, 12 IN BLADE L, BI-METAL, 12 IN OVERALL L, 24, ALUMINUM

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $76.69 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STT20-001K
  • Mfr. Model # 20-001K
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

This hacksaw has a width of ½ inch, and a length of 12 inch. The aluminum handle has an ergonomic style/type. It features 4 inch throat depth, arc-shaped frame enables cutting in hard-to-reach areas, die-cast i-beam and more. In addition, it is made of bi-metal, aluminum, plus it is non-sparking. This hacksaw is designed for: metal, PVC and includes hacksaw blade.

Technical Specs

  • ItemHacksaw
  • Blade MaterialBi-Metal
  • Blade Width1/2 in
  • Features4 in Throat Depth, Arc-Shaped Frame Enables Cutting In Hard-to-Reach Areas, Die-Cast I-Beam Frame, Ergonomically Designed Handle, Heavy Duty, Lightweight, Tension Knob
  • Hand Saw ApplicationMetal
  • Handle StyleErgonomic
  • Material ApplicationPVC
  • Teeth per Inch24 TPI
  • Blade Length 12 in
  • Blade Thickness 0.03125 in
  • Cutting Edge Type Curved
  • Frame Material Aluminum
  • Handle Material Aluminum
  • Includes Hacksaw Blade
  • Overall Length 12 in
  • Non-Sparking Not Non-Sparking
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list