!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FALL PROTECTION HARNESS, GENERAL USE/POSITIONING, VEST, QUICK-CONNECT, 2XL

FALL PROTECTION HARNESS, GENERAL USE/POSITIONING, VEST, QUICK-CONNECT, 2XL

MILLER

FALL PROTECTION HARNESS, GENERAL USE/POSITIONING, VEST, QUICK-CONNECT, 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FALL PROTECTION HARNESS, GENERAL USE/POSITIONING, VEST, QUICK-CONNECT, 2XL

FALL PROTECTION HARNESS, GENERAL USE/POSITIONING, VEST, QUICK-CONNECT, 2XL

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $746.83 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLRH7CC2A3
  • Mfr. Model # H7CC2A3
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.6 lbs

Product Details

This H700 fall protection harness is black and green and is made out of aluminum with stainless steel hardware and polyester webbing. It features high tech 3D padding, pressure point distribution, removable padding, and RET breathability.

Technical Specs

  • ItemHarness
  • Chest Strap BucklesQuick-Connect
  • Harness D-Ring MaterialAluminum
  • Includes PaddingYes
  • Padding LocationBack, Shoulder, Waist
  • Weight Capacity420 lb
  • D-Ring LocationsBack, Chest, Shoulder
  • ANSI Standards MetANSI Z359.11-2021
  • Hardware MaterialAnodized Aluminum, Stainless Steel
  • Webbing MaterialPolyester
  • Harness Style Vest
  • Harness Colour Black, Green
  • Harness Sizing 2XL
  • Leg Strap Buckles Tongue
  • Torso Adjustment Quick-Connect
  • Harness Application General Use, Positioning
  • RFID Equipped No
  • Features Air Flow Channels, Multi-Layered Padding, Breathability, Pressure Distribution, Removable Padding
  • Webbing Coating Polyester
  • With Belt Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list