!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GREASE GUN COUPLER, THREADED, 6,000 PSI MAXIMUM OPERATING PRESSURE, 1/8" CONNECTION THREAD SIZE, NPT THREAD, FEMALE

GREASE GUN COUPLER, THREADED, 6,000 PSI MAXIMUM OPERATING PRESSURE, 1/8" CONNECTION THREAD SIZE, NPT THREAD, FEMALE

WESTWARD

GREASE GUN COUPLER, THREADED, 6,000 PSI MAXIMUM OPERATING PRESSURE, 1/8" CONNECTION THREAD SIZE, NPT THREAD, FEMALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GREASE GUN COUPLER, THREADED, 6,000 PSI MAXIMUM OPERATING PRESSURE, 1/8" CONNECTION THREAD SIZE, NPT THREAD, FEMALE

GREASE GUN COUPLER, THREADED, 6,000 PSI MAXIMUM OPERATING PRESSURE, 1/8" CONNECTION THREAD SIZE, NPT THREAD, FEMALE

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.42 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45FG46
  • Mfr. Model # 45FG46
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • ItemGrease Gun Coupler
  • Connection Thread GenderFemale
  • Connection Thread TypeNPT
  • For Use With5/8 in Button Head Grease Fittings
  • Operating Pressure - Maximum6,000 psi
  • Product Type3-Jaw Grease Coupler
  • Compatible Grease Gun TypeManual
  • MaterialSteel
  • Burst Pressure 6,000 psi
  • Connection Size 1/8"
  • Features Steel Jaws and Heat Treated Coupler Body to Withstand High Pressure without Deformation
  • Includes (4) Jaws
  • Overall Diameter 5/8 in
  • Connection Type Threaded
  • Coupler Style Straight
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list