LANTERN, 400 LUMENS, 28 HR RUN TIME AT MAX BRIGHTNESS, 14 M MAX BEAM DISTANCE, GREY
LANTERN, 400 LUMENS, 28 HR RUN TIME AT MAX BRIGHTNESS, 14 M MAX BEAM DISTANCE, GREY
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This lantern is made of plastic and is designed for general use. In addition, it includes carabiner. Plus it meets the standards for ANSI/NEMA FL 1. It also has four alkaline batteries, and a 1.5-year manufacturer's warranty.
Technical Specs
Item Lantern
Includes Batteries No
Rechargeable No
Body Colour Grey
Number of Light Output Modes 3
Maximum Brightness 400 lm
Battery Chemistry Alkaline
Beam Focus Fixed
Drop Rating 1 m
IP Rating IPX4
Special Operating Modes Night Light
Switch Type Push Button
Brightness Levels 400 lm
Lamp Life 50,000 hr
Lighting Technology LED
Manufacturer Warranty Length 1.5 yr
Overall Diameter 4 3/4 in
Overall Length 4 3/4 in
Power Source Battery
Run Time Levels 28 hr, 307 hr
Weight with Batteries 2.4 lb
Battery Size D
Number of Batteries 4
Includes Charger No
Body Material Plastic
Maximum Beam Distance 14 m
Run Time at Maximum Brightness 28 hr
Beam Colour White
Beam Pattern Flood
Handle Shape Angled
Mount Type Carabiner
Switch Location Body
Application General Use
Includes Carabiner
Lens Material Polycarbonate
Light Output Modes High, Low
Maximum Run Time 28 hr
Overall Height 7 7/8 in
Overall Width 4 3/4 in
Resistance Properties Water Resistant
Standards ANSI/NEMA FL 1
Country of Origin China
(subject to change)