!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE FRICTION-RING STEM CASTER, 3 IN WHEEL DIAMETER, 125 LB, SWIVEL CASTER

GENERAL PURPOSE FRICTION-RING STEM CASTER, 3 IN WHEEL DIAMETER, 125 LB, SWIVEL CASTER

APPROVED VENDOR

GENERAL PURPOSE FRICTION-RING STEM CASTER, 3 IN WHEEL DIAMETER, 125 LB, SWIVEL CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE FRICTION-RING STEM CASTER, 3 IN WHEEL DIAMETER, 125 LB, SWIVEL CASTER

GENERAL PURPOSE FRICTION-RING STEM CASTER, 3 IN WHEEL DIAMETER, 125 LB, SWIVEL CASTER

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.27 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32J808
  • Mfr. Model # F1IX03041S-S20
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • ItemStem Caster
  • Caster Sub-TypeSwivel
  • Mounting Height3 5/8 in
  • Stem Dia.7/16 in
  • Tread ShapeStandard
  • Wheel Dia.3 in
  • Wheel/Tread ColourGray
  • Caster Frame MaterialSteel
  • Non-MarkingYes
  • ApplicationEquipment Carts, Fixtures, Furniture, Institutional Equipment, Medical Equipment
  • Replacement Wheel26Y331
  • Operating Temperature - Maximum175 Degrees F
  • StandardsANSI ICWM
  • Wheel Core MaterialPlastic
  • Caster Brake Type No Brake
  • Load Capacity - Maximum 125 lb
  • Overall Height 3 5/8 in
  • Stem Length 1 29/32 in
  • Wheel Bearing Type Plain
  • Wheel Width 1 in
  • Wheel/Tread Material Polyurethane
  • Core Colour Black
  • Number of Wheels 1
  • Caster Stem Type Friction Ring
  • Frame Finish Zinc Plated
  • Operating Temperature - Minimum -40 Degrees F
  • Swivel Raceway Type Double Ball
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list