!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GUN TAP, PLUG, 2 FLUTES, M1.6 X 0.35, 1 5/8 IN L, HIGH SPEED STEEL

GUN TAP, PLUG, 2 FLUTES, M1.6 X 0.35, 1 5/8 IN L, HIGH SPEED STEEL

WIDIA GTD

GUN TAP, PLUG, 2 FLUTES, M1.6 X 0.35, 1 5/8 IN L, HIGH SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GUN TAP, PLUG, 2 FLUTES, M1.6 X 0.35, 1 5/8 IN L, HIGH SPEED STEEL

GUN TAP, PLUG, 2 FLUTES, M1.6 X 0.35, 1 5/8 IN L, HIGH SPEED STEEL

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5351-2750021
  • Mfr. Model # 5351-2750021
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Product Details

This gun tap is used for through hole tapping in a wide variety of materials. This plug tap measures 1 5/8 inches long and has a M1.6 x 0.35 thread. It has two flutes and is made from high speed steel.

Technical Specs

  • ItemGun Tap
  • Tap MaterialHigh Speed Steel
  • Thread Length7.95 mm
  • Thread LimitD3
  • Measurement SystemMetric
  • Shank Dia.3.58 mm
  • Tap ChamferPlug
  • Threads per Inch0.35 TPI
  • Tap StyleSpiral Point
  • Thread Size M1.6x0.35
  • Tap Finish Bright (Uncoated)
  • Overall Length 41.40 mm
  • Number of Flutes 2
  • Series 5351
  • Standards ANSI
  • Tap Grouping Tap
  • Thread Limit / Class of Fit D3
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list