!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GUN SUCTION

GUN SUCTION

LINCOLN

GUN SUCTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GUN SUCTION

GUN SUCTION

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.18 / each

EHC: EHC :
Min Qty 6 = $241.08

Compliance and Restrictions

  • None

This product must be purchased in quantities of 6 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNCG150
  • Mfr. Model # G150
  • UNSPSC # 27112730
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.11 lbs

Technical Specs

  • ItemGrease Gun
  • Grease Gun Handle StylePush
  • Strokes per Oz.33.0
  • Cartridge Capacity14-1/2 oz.
  • Pipe Length6 in
  • Tube ColourBlack
  • Tether StyleStandard Tool (Accessory Needed for Tethering)
  • Volume per Stroke0.03 oz
  • For Use WithAny Greaseable Fitting
  • FeaturesElectrostatic, Corrosion Resistant Finish and Non-Slip Knurling
  • Grease Gun Loading Method Bulk
  • Nozzle Extension Type Flex Hose
  • Max. Operating Pressure 14 PSI
  • Bulk Capacity 16 oz
  • Hose Length 12"
  • Tube Material Steel
  • Variable Stroke / Full Stroke Variable Stroke
  • Tool Length 14-1/2"
  • Application Automotive
  • Includes Hose
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list