!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GUN AIR MISER SFTY AIR GUN

GUN AIR MISER SFTY AIR GUN

GUARDAIR

GUN AIR MISER SFTY AIR GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GUN AIR MISER SFTY AIR GUN

GUN AIR MISER SFTY AIR GUN

GUARDAIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GDR74H
  • Mfr. Model # 74H
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 1573
  • Shipping Weight 0.74 lbs

Product Details

Strong cleaning power with reduced air consumption. Features a unique air shield nozzle which creates a secondary cone of air to prevent chip fly-back. All metal construction with ergonomic grip, rugged hanging hook. 1/4 inch NPT air inlet.

Technical Specs

  • ItemAir Gun
  • Number of Nozzles Included1
  • Nozzle Tip MaterialBrass
  • Nozzle FeaturesAir Shield, Low Flow Brass, Pinned, Tamper Proof
  • Air Flow PatternFocused
  • OSHA Pressure CompliantYes
  • Body MaterialAluminum
  • Air Inlet GenderFemale
  • Pistol Grip Trigger Length2 1/2 in
  • Tool BrandGuardair
  • Air Outlet Size3/16 in
  • Air Inlet1/4 in NPT Female
  • ColourGray
  • IncludesChip Shield, Hanging Hook
  • Overall Width5 5/8 in
  • TriggerLever
  • Air Gun Body Style Pistol-Grip
  • Nozzle Length 1 1/2 in
  • Nozzle Angle Straight
  • Nozzle Safety
  • Sound Level 98 dB
  • Output Thrust 0.6 lbf
  • Air Inlet Size 1/4 in
  • Air Inlet Type NPT
  • Chip Guard Included No
  • Air Consumption 10 scfm
  • Maximum Inlet Pressure 120 psi
  • Application Low Output
  • Extension Size 0
  • Overall Length 6 5/8 in
  • Standards OSHA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list