!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GUARD,THERMOSTAT,TAN

GUARD,THERMOSTAT,TAN

APPROVED VENDOR

GUARD,THERMOSTAT,TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
GUARD,THERMOSTAT,TAN

GUARD,THERMOSTAT,TAN

APPROVED VENDOR

Clearance Price :
$5.43 / each

Your Price : $21.71 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE13J041
  • Mfr. Model # 13J041
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1910
  • Shipping Weight 1.45 lbs

Technical Specs

  • ItemUniversal Thermostat Guard
  • Cover TypeHinged
  • Inside Depth2 1/2 in
  • Inside Width5 1/4 in
  • Mounting DirectionHorizontal or Vertical
  • Outside Height5 3/16 in
  • Thermostat Guard Cover ColourBeige
  • Cover Gauge36 ga
  • IncludesMounting Hardware
  • Number of Keys2
  • ShapeRectangle
  • Thermostat Guard Base ColourBeige
  • Base Type Ring Base, Solid Base
  • Guard Construction Single Wall
  • Inside Height 4 5/8 in
  • Material Steel
  • Outside Depth 2 13/16 in
  • Outside Width 5 13/16 in
  • Base Gauge 36 ga
  • Finish Powder Coated
  • Includes Baseplate Yes
  • Replacement Keys Manufacturer Model Number LTK01
  • Tamper Resistant Yes
  • Thermostat Guard Ring Colour Beige
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list