!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GUAGE 2-1/2IN 0-300 PSI 1/4LM

GUAGE 2-1/2IN 0-300 PSI 1/4LM

WIKA

GUAGE 2-1/2IN 0-300 PSI 1/4LM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GUAGE 2-1/2IN 0-300 PSI 1/4LM

GUAGE 2-1/2IN 0-300 PSI 1/4LM

WIKA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.85 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIK7211309
  • Mfr. Model # 7211309
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemBourdon Gauge
  • Primary Scale Pressure Measurement - Minimum0 psi
  • Nominal Dial Diameter63 mm
  • Case MaterialStainless Steel
  • StandardsASME B40.100 Compliant
  • Pressure Range TypePressure
  • Operating Temperature - Maximum60 Degrees C
  • Process Connection LocationBottom
  • Socket MaterialCopper
  • Liquid-Filled CaseLiquid-Filled Case
  • Pointer ColourBlack
  • Lens MaterialAcrylic
  • Process Connection Size1/4 in
  • Primary Scale Unitspsi
  • Series212.53
  • Secondary Scale UnitskPa
  • Accuracy GradeASME B40.100 Grade A
  • Resistance PropertiesShock-Resistant, Vibration-Resistant
  • Blowout Safety BackNo Blowout Safety Back
  • Includes Mounting HardwareMounting Hardware Not Included
  • Pointer MaterialAluminum
  • Primary Scale Pressure Measurement - Maximum 300 psi
  • Compatible with Brand Universal
  • Accuracy +/-2/1/2%
  • IP Rating IP65
  • Case Colour Silver
  • Operating Temperature - Minimum -40 Degrees C
  • Case Liquid Silicone Oil
  • Process Media Temperature - Maximum 65 Degrees C
  • Sensor Material Copper Alloy
  • Field Fillable Field Fillable
  • Includes Calibration Certificate Calibration Certificate Not Included
  • Process Connection Gender Male
  • Process Connection Type NPT
  • Dial Colour White
  • Mounting Type Lower-Mount
  • Pressure Gauge Type Commercial Pressure Gauge
  • Cleaned for Oxygen Service Not Cleaned for Oxygen Service
  • Scale Type Dual
  • Removable Bezel No Removable Bezel
  • Manufacturer Warranty Length 1 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list