!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GROUP LOCKOUT BOX, STEEL, RED, 6 X 3.5 X 8.9 IN, PORTABLE, HINGED, 13 PADLOCKS

GROUP LOCKOUT BOX, STEEL, RED, 6 X 3.5 X 8.9 IN, PORTABLE, HINGED, 13 PADLOCKS

BRADY

GROUP LOCKOUT BOX, STEEL, RED, 6 X 3.5 X 8.9 IN, PORTABLE, HINGED, 13 PADLOCKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GROUP LOCKOUT BOX, STEEL, RED, 6 X 3.5 X 8.9 IN, PORTABLE, HINGED, 13 PADLOCKS

GROUP LOCKOUT BOX, STEEL, RED, 6 X 3.5 X 8.9 IN, PORTABLE, HINGED, 13 PADLOCKS

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $137.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35XM05
  • Mfr. Model # 65040
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Product Details

This group lockout box is made of steel and it is red. It is rust resistant, meets the standards for OSHA, RoHS and has the following languages: Spanish. In addition, it measures 8.9 inch D x 6 inch H x 3 1/2 inch W, and includes lockable clasp. This portable mount group lockout box is for use with 281/1000 inch diameter padlocks. The legend message is: Caja De Trabas Trabado De Seguridad.

Technical Specs

  • ItemGroup Lockout Box
  • Box MaterialSteel
  • For Maximum Padlock Shackle Diameter281/1000 in
  • Number of Key Hooks0
  • Overall Height6 in
  • Mounting LocationPortable
  • IncludesLockable Clasp
  • LegendCaja De Trabas Trabado De Seguridad
  • Resistance PropertiesRust Resistant
  • Box Colour Red
  • Door Opening Type Hinged
  • Maximum Number of Padlocks 13
  • Overall Depth 8.9 in
  • Overall Width 3 1/2 in
  • Box Material Finish Powder Coated
  • Language Spanish
  • Legend Type Text
  • Standards OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list