!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GROUND FAULT SENSING SWITCH, WALL, FOR 786DX8/786DX9/786DY0/786DY1, 50 A, 208/600V AC

GROUND FAULT SENSING SWITCH, WALL, FOR 786DX8/786DX9/786DY0/786DY1, 50 A, 208/600V AC

FOSTORIA

GROUND FAULT SENSING SWITCH, WALL, FOR 786DX8/786DX9/786DY0/786DY1, 50 A, 208/600V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GROUND FAULT SENSING SWITCH, WALL, FOR 786DX8/786DX9/786DY0/786DY1, 50 A, 208/600V AC

GROUND FAULT SENSING SWITCH, WALL, FOR 786DX8/786DX9/786DY0/786DY1, 50 A, 208/600V AC

FOSTORIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,205.47 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2KDC7
  • Mfr. Model # GF-SK-1
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.77 lbs

Product Details

This ground fault sensing switch includes positive off switch. It measures 10¼ inch width, 10¼ inch height, 5 inch depth, 12 inch length. This ground fault sensing switch is designed for use with the following applications: 786DX8, 786DX9, 786dy0, 786dy1. In addition, it has one or three phases, is 208/600 volts AC, 60 Hz, 50 Amps.

Technical Specs

  • ItemGround Fault Sensing Switch
  • Voltage208/600V AC
  • For Use With786DX8, 786DX9, 786DY0, 786DY1
  • Amperage50 A
  • Accessory TypeGround Fault Sensing Switch
  • Overall Height10 1/4 in
  • Overall Width10 1/4 in
  • Mounting Type Wall
  • Phase 1 or 3
  • Includes Positive Off Switch
  • Frequency 60 Hz
  • Overall Depth 5 in
  • Overall Length 12 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list