!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GRIPPER, 40 MM STROKE L, 14.5 PSI TO 87 PSI, 87 PSI MAXIMUM OPERATING PRESSURE, 14.5 PSI MIN OPERATING PRESSURE

GRIPPER, 40 MM STROKE L, 14.5 PSI TO 87 PSI, 87 PSI MAXIMUM OPERATING PRESSURE, 14.5 PSI MIN OPERATING PRESSURE

SPEEDAIRE

GRIPPER, 40 MM STROKE L, 14.5 PSI TO 87 PSI, 87 PSI MAXIMUM OPERATING PRESSURE, 14.5 PSI MIN OPERATING PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRIPPER, 40 MM STROKE L, 14.5 PSI TO 87 PSI, 87 PSI MAXIMUM OPERATING PRESSURE, 14.5 PSI MIN OPERATING PRESSURE

GRIPPER, 40 MM STROKE L, 14.5 PSI TO 87 PSI, 87 PSI MAXIMUM OPERATING PRESSURE, 14.5 PSI MIN OPERATING PRESSURE

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,768.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19D993
  • Mfr. Model # MHSL3-80D
  • UNSPSC # 31251511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.85 lbs

Technical Specs

  • ItemGripper
  • Open Width80.5 mm
  • Internal Holding Force LBF @ 72 PSI118.00 lbf
  • Dimension B106 mm
  • Finger MaterialCarbon Steel
  • Length116 mm
  • Maximum Pressure87 psi
  • Width106 mm
  • Body MaterialAluminum
  • Opening/Closing Stroke40 mm
  • Dimension A116 mm
  • Type 3 Finger, Parallel, Long Stroke
  • Closed Width 60.5 mm
  • External Holding Force LBF @ 72 PSI 112.40
  • Dimension C 106 mm
  • Height 106 mm
  • Max. Operating Frequency 30 cpm
  • Port Size 1/8 Rc
  • Product Type Gripper
  • Operating Temp. Range -10 Degrees to 60 Degrees C
  • Series MHSL3
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list