!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE SUPPORT GRIP, GALVANIZED STEEL, 13 IN, UNIVERSAL, 1000 LB, 6 IN MESH

CABLE SUPPORT GRIP, GALVANIZED STEEL, 13 IN, UNIVERSAL, 1000 LB, 6 IN MESH

HUBBELL WIRING DEVICE-KELLEMS

CABLE SUPPORT GRIP, GALVANIZED STEEL, 13 IN, UNIVERSAL, 1000 LB, 6 IN MESH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE SUPPORT GRIP, GALVANIZED STEEL, 13 IN, UNIVERSAL, 1000 LB, 6 IN MESH

CABLE SUPPORT GRIP, GALVANIZED STEEL, 13 IN, UNIVERSAL, 1000 LB, 6 IN MESH

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.88 / each

EHC: EHC :
Min Qty 4 = $351.52

Compliance and Restrictions

  • None

This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBL073041286
  • Mfr. Model # 073041286
  • UNSPSC # 39121719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This cable support grip is made of galvanized steel. In addition, it meets the standards for UL listed. Mesh grips join cable to enclosures or facilitate pulling cable in trenches and conduit. Cable support mesh grips wrap around cable to support it in vertical runs and bends.

Technical Specs

  • ItemCable Support Grip
  • Grip StyleBus Drop Support
  • Mesh Length6 in
  • MaterialGalvanized Steel
  • Eye Style Universal
  • Breaking Strength 1,000 lb
  • Eye Length 13 in
  • Standards UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list