This corded angle grinder has a lock-on thumb switch and operates at 120V/6A. It has a no-load speed of 11000 RPM and a ⅝"-11 UNC thread spindle. The angle grinder has a wheel of 4½-inch diameter and a vibration level of 7.5 metre per second square. It includes a 4½-inch depressed center wheel, inner flange, side handle, and wheel cover.
Technical Specs
ItemAngle Grinder
Current6 A
Switch TypeThumb
Kit Contents(1) 4 1/2 in Depressed Center Wheel, (1) Lock Nut Wrench 28, (1) Lock Nut 5/8 in 45, (1) Inner Flange, (1) Wheel Cover, (1) Side Handle, (1) Plastic Carrying Case
Spindle Thread Size5/8"-11
Lock-On SwitchYes
Number of Pieces7
Case IncludedYes
Power SourceCorded
Tool BrandMakita
Wheel Diameter4 1/2 in
Max. Speed11,000 RPM
Overall Length10 1/2 in
Grip StyleErgonomic
Vibration Level7.5 m/sq sec
Voltage120V AC
FeaturesLabyrinth construction, Zig - Zag varnish on armature and powder coating, Slim housing design
Includes4 1/2 in Depressed Centre Wheel, Lock Nut Wrench, Lock Nut, Inner Flange, Wheel Cover, Side Handle, Plastic Carrying Case