!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GRINDER PUMP, HORIZONTAL, THREE PHASE, 2 HORSEPOWER, 440/480V AC, 39 GPM AT 10 FT OF HEAD, FEMALE

GRINDER PUMP, HORIZONTAL, THREE PHASE, 2 HORSEPOWER, 440/480V AC, 39 GPM AT 10 FT OF HEAD, FEMALE

LIBERTY

GRINDER PUMP, HORIZONTAL, THREE PHASE, 2 HORSEPOWER, 440/480V AC, 39 GPM AT 10 FT OF HEAD, FEMALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDER PUMP, HORIZONTAL, THREE PHASE, 2 HORSEPOWER, 440/480V AC, 39 GPM AT 10 FT OF HEAD, FEMALE

GRINDER PUMP, HORIZONTAL, THREE PHASE, 2 HORSEPOWER, 440/480V AC, 39 GPM AT 10 FT OF HEAD, FEMALE

LIBERTY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,480.54 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2WMP1
  • Mfr. Model # LSGX204M
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 89.0 lbs

Technical Specs

  • ItemGrinder Pump
  • Current5.3 A
  • Discharge GenderFemale
  • Flow Rate @ 10 ft of Head39 gpm
  • Hazardous Location ClassNot Rated
  • Impeller MaterialStainless Steel
  • Motor Housing MaterialCast Iron
  • Power SourceCorded Electric
  • Requires Control PanelControl Panel Required
  • Solids Diameter - Maximum2 in
  • Switch ActuationSwitch Not Included
  • Volute MaterialCast Iron
  • Duty CycleIntermittent
  • Liquid Temperature - Maximum140 Degrees F
  • SeriesLSGX
  • StandardsCSA, C-US
  • Body Diameter9 1/2 in
  • On Point15
  • Overall Length12 1/2 in
  • Cord Length 25 ft
  • Discharge Diameter 1 1/4 in
  • Discharge Orientation Horizontal
  • For Media Type Sewage Water
  • Horsepower 2 hp
  • Feet of Head - Maximum 185 ft
  • Phase Three
  • Rated Voltage 440/480V AC
  • Shaft Seal Type Single Mechanical
  • Sump Pit Diameter - Minimum 24 in
  • Switch Electrical Connection Switch Not Included
  • Cord Termination Bare Wire Leads
  • Frequency 60 Hz
  • Manufacturers Warranty Length 3 yr
  • Shaft Seal Material Silicon Carbide/Viton
  • Thermal Protection No Thermal Protection
  • Off Point 8 in
  • Overall Height 19 1/2 in
  • Rotation Speed - Maximum 3,450 RPM
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list