!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GRINDER PUMP, THREE PHASE, 3 HORSEPOWER, 460V AC, 93 GPM AT 10 FT OF HEAD, 2 1/2 IN FLANGE, FLANGE, CUS

GRINDER PUMP, THREE PHASE, 3 HORSEPOWER, 460V AC, 93 GPM AT 10 FT OF HEAD, 2 1/2 IN FLANGE, FLANGE, CUS

DAYTON

GRINDER PUMP, THREE PHASE, 3 HORSEPOWER, 460V AC, 93 GPM AT 10 FT OF HEAD, 2 1/2 IN FLANGE, FLANGE, CUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDER PUMP, THREE PHASE, 3 HORSEPOWER, 460V AC, 93 GPM AT 10 FT OF HEAD, 2 1/2 IN FLANGE, FLANGE, CUS

GRINDER PUMP, THREE PHASE, 3 HORSEPOWER, 460V AC, 93 GPM AT 10 FT OF HEAD, 2 1/2 IN FLANGE, FLANGE, CUS

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,470.20 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM12T647
  • Mfr. Model # 12T647
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 229.0 lbs

Technical Specs

  • ItemGrinder Pump
  • Current7.15 A
  • Discharge StandardFlanged
  • Horsepower3 hp
  • Feet of Head - Maximum72 ft
  • Rated Voltage460V AC
  • Sump Pit Diameter - Minimum24 in
  • Switch Electrical ConnectionSwitch Not Included
  • Frequency60 Hz
  • Manufacturers Warranty Length1 yr
  • StandardsCUS
  • Body Diameter11 in
  • Overall Length30 1/4 in
  • Cord Length 20 ft
  • Discharge Diameter 2 1/2 in
  • Flow Rate @ 10 ft of Head 93 gpm
  • Impeller Material Brass
  • Phase Three
  • Solids Diameter - Maximum 1/2 in
  • Switch Actuation Switch Not Included
  • Duty Cycle Continuous
  • Liquid Temperature - Maximum 140 Degrees F
  • Shaft Seal Material Ceramic/Silicon Carbide/Stainless Steel
  • Thermal Protection No Thermal Protection
  • Overall Height 30 1/4 in
  • Rotation Speed - Maximum 3,450 RPM
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list