!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GRINDER PUMP,20 FT,SINGLE,115V AC

GRINDER PUMP,20 FT,SINGLE,115V AC

LITTLE GIANT

GRINDER PUMP,20 FT,SINGLE,115V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDER PUMP,20 FT,SINGLE,115V AC

GRINDER PUMP,20 FT,SINGLE,115V AC

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,265.88 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG793V49
  • Mfr. Model # 509810
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 83.15 lbs

Technical Specs

  • ItemGrinder Pumps
  • Current12.5 A
  • Horsepower1 hp
  • Feet of Head - Maximum51 ft
  • Rated Voltage115V AC
  • Sump Pit Diameter - Minimum24 in
  • Switch Electrical ConnectionPiggyback
  • Frequency60 Hz
  • Manufacturers Warranty Length3 yr
  • StandardscULus
  • Off Point8 in
  • Rotation Speed - Maximum3,450 RPM
  • Cord Length 20 ft
  • Flow Rate @ 10 ft of Head 49.3 gpm
  • Impeller Material Cast Iron
  • Phase Single
  • Solids Diameter - Maximum 2 in
  • Switch Actuation Tether Float
  • Duty Cycle Continuous
  • Liquid Temperature - Maximum 140 Degrees F
  • Shaft Seal Material Nitrile Rubber/Silicon Carbide
  • Body Diameter 10 in
  • On Point 14 in
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list