!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GRINDER PUMP, VERTICAL, SINGLE PHASE, 1 HORSEPOWER, 115V AC, 42 GPM AT 10 FT OF HEAD, 1 1/4 IN FNPT

GRINDER PUMP, VERTICAL, SINGLE PHASE, 1 HORSEPOWER, 115V AC, 42 GPM AT 10 FT OF HEAD, 1 1/4 IN FNPT

ZOELLER

GRINDER PUMP, VERTICAL, SINGLE PHASE, 1 HORSEPOWER, 115V AC, 42 GPM AT 10 FT OF HEAD, 1 1/4 IN FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDER PUMP, VERTICAL, SINGLE PHASE, 1 HORSEPOWER, 115V AC, 42 GPM AT 10 FT OF HEAD, 1 1/4 IN FNPT

GRINDER PUMP, VERTICAL, SINGLE PHASE, 1 HORSEPOWER, 115V AC, 42 GPM AT 10 FT OF HEAD, 1 1/4 IN FNPT

ZOELLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,311.06 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53ME02
  • Mfr. Model # 8180014
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.1 lbs

Technical Specs

  • ItemGrinder Pump
  • Current13.6 A
  • Discharge GenderFemale
  • Discharge StandardNPT
  • For Media TypeSewage Water
  • Horsepower1 hp
  • Feet of Head - Maximum53 ft
  • PhaseSingle
  • Rated Voltage115V AC
  • Shaft Seal TypeSingle Mechanical
  • Switch ActuationTether Float
  • Volute MaterialCast Iron
  • Duty CycleIntermittent
  • Liquid Temperature - Maximum130 Degrees F
  • Shaft Seal MaterialCarbon/Ceramic
  • Body Diameter11 5/8 in
  • Overall Length11 5/8 in
  • Rotation Speed - Maximum3,450 RPM
  • Cord Length 20 ft
  • Discharge Diameter 1 1/4 in
  • Discharge Orientation Vertical
  • Flow Rate @ 10 ft of Head 42 gpm
  • Hazardous Location Class Not Rated
  • Impeller Material Plastic
  • Motor Housing Material Cast Iron
  • Power Source Corded Electric
  • Requires Control Panel Control Panel Required
  • Sump Pit Diameter - Minimum 18 in
  • Switch Electrical Connection Piggyback
  • Cord Termination Bare Wire Leads
  • Frequency 60 Hz
  • Manufacturers Warranty Length 1 yr
  • Thermal Protection Thermal Protection
  • Overall Height 18 5/8 in
  • Overall Width 8 in
  • Width at Widest Point 8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list