!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GRINDER PUMP, SINGLE PHASE, 1 1/2 HORSEPOWER, 230V AC, 26 GPM AT 10 FT OF HEAD, 1 1/4 IN FNPT, FNPT

GRINDER PUMP, SINGLE PHASE, 1 1/2 HORSEPOWER, 230V AC, 26 GPM AT 10 FT OF HEAD, 1 1/4 IN FNPT, FNPT

DAYTON

GRINDER PUMP, SINGLE PHASE, 1 1/2 HORSEPOWER, 230V AC, 26 GPM AT 10 FT OF HEAD, 1 1/4 IN FNPT, FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDER PUMP, SINGLE PHASE, 1 1/2 HORSEPOWER, 230V AC, 26 GPM AT 10 FT OF HEAD, 1 1/4 IN FNPT, FNPT

GRINDER PUMP, SINGLE PHASE, 1 1/2 HORSEPOWER, 230V AC, 26 GPM AT 10 FT OF HEAD, 1 1/4 IN FNPT, FNPT

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,220.19 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM11A344
  • Mfr. Model # 11A344
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 76.0 lbs

Technical Specs

  • ItemGrinder Pump
  • Current9 A
  • Discharge GenderFemale
  • Flow Rate @ 10 ft of Head26 gpm
  • Impeller MaterialDuctile Iron
  • PhaseSingle
  • Solids Diameter - Maximum1/8 in
  • Switch ActuationSwitch Not Included
  • Duty CycleContinuous
  • Liquid Temperature - Maximum104 Degrees F
  • Shaft Seal MaterialCarbon/Ceramic/Silicon Carbide
  • Thermal ProtectionThermal Protection
  • IncludesChrome Steel Cutter, Cutter Ring
  • Overall Length21 1/4 in
  • Cord Length 16 ft
  • Discharge Diameter 1 1/4 in
  • Discharge Standard NPT
  • Horsepower 1 1/2 hp
  • Feet of Head - Maximum 98 ft
  • Rated Voltage 230V AC
  • Sump Pit Diameter - Minimum 24 in
  • Switch Electrical Connection Switch Not Included
  • Frequency 60 Hz
  • Manufacturers Warranty Length 1 yr
  • Standards CSA C/US
  • Body Diameter 6 3/4 in
  • Overall Height 20 1/2 in
  • Rotation Speed - Maximum 2,900 RPM
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list