!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GRINDER PUMP, HORIZONTAL, SINGLE PHASE, 2 HORSEPOWER, 208/230V AC, 50 GPM AT 10 FT OF HEAD, PLUG

GRINDER PUMP, HORIZONTAL, SINGLE PHASE, 2 HORSEPOWER, 208/230V AC, 50 GPM AT 10 FT OF HEAD, PLUG

LIBERTY PUMPS

GRINDER PUMP, HORIZONTAL, SINGLE PHASE, 2 HORSEPOWER, 208/230V AC, 50 GPM AT 10 FT OF HEAD, PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDER PUMP, HORIZONTAL, SINGLE PHASE, 2 HORSEPOWER, 208/230V AC, 50 GPM AT 10 FT OF HEAD, PLUG

GRINDER PUMP, HORIZONTAL, SINGLE PHASE, 2 HORSEPOWER, 208/230V AC, 50 GPM AT 10 FT OF HEAD, PLUG

LIBERTY PUMPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,990.51 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10V104
  • Mfr. Model # LSG202M
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.0 lbs

Technical Specs

  • ItemGrinder Pump
  • Current15 A
  • Discharge GenderFemale
  • Flow Rate @ 10 ft of Head50 gpm
  • Hazardous Location ClassNot Rated
  • Impeller MaterialStainless Steel
  • Motor Housing MaterialCast Iron
  • Power SourceCorded Electric
  • Requires Control PanelControl Panel Required
  • Solids Diameter - Maximum2 in
  • Switch ActuationSwitch Not Included
  • Volute MaterialCast Iron
  • Duty CycleIntermittent
  • Liquid Temperature - Maximum140 Degrees F
  • SeriesLSG
  • StandardsCSA, CUS
  • Body Diameter9 in
  • Overall Height19 1/2 in
  • Rotation Speed - Maximum3,450 RPM
  • Cord Length 10 ft
  • Discharge Diameter 1 1/4 in
  • Discharge Orientation Horizontal
  • For Media Type Sewage Water
  • Horsepower 2 hp
  • Feet of Head - Maximum 108 ft
  • Phase Single
  • Rated Voltage 208/230V AC
  • Shaft Seal Type Single Mechanical
  • Sump Pit Diameter - Minimum 24 in
  • Switch Electrical Connection Switch Not Included
  • Cord Termination Plug
  • Frequency 60 Hz
  • Manufacturers Warranty Length 3 yr
  • Shaft Seal Material Silicon Carbide
  • Thermal Protection Thermal Protection
  • Includes Handle, Lifting Shackle, Power Cord
  • Overall Length 12 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list