!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PNEUMATIC DIE GRINDER, 375 W, STRAIGHT, 20000 RPM, ¼ IN, ½ HP, ¼" NPT, REAR, 7 CFM

PNEUMATIC DIE GRINDER, 375 W, STRAIGHT, 20000 RPM, ¼ IN, ½ HP, ¼" NPT, REAR, 7 CFM

CHICAGO PNEUMATIC

PNEUMATIC DIE GRINDER, 375 W, STRAIGHT, 20000 RPM, ¼ IN, ½ HP, ¼" NPT, REAR, 7 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PNEUMATIC DIE GRINDER, 375 W, STRAIGHT, 20000 RPM, ¼ IN, ½ HP, ¼" NPT, REAR, 7 CFM

PNEUMATIC DIE GRINDER, 375 W, STRAIGHT, 20000 RPM, ¼ IN, ½ HP, ¼" NPT, REAR, 7 CFM

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $988.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNP6151602170
  • Mfr. Model # CP3019-20ES
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Product Details

This ½ HP pneumatic die grinder operates at 375W and measures 9⅘-inch length. It has a rear exhaust, a compact body with an insulating composite over-housing and a free speed of 20000 RPM with five-speed settings. The straight grinder has a ¼-inch collet capacity, ¼" NPT air inlet thread, and seven CFM free speed air consumption.

Technical Specs

  • ItemDie Grinder
  • Switch TypePaddle
  • Collet Size1/4 in
  • Minimum Speed12,000 RPM
  • Vibration Level1.9 m/sq sec
  • Overall Length9 4/5 in
  • FeaturesHighest durability in demanding applications, up to 2,000 hours maintenance intervals, Streamlined safety lever for operator safety, Powerful 0.5 hp (375 W) governed motor ensures safety, Compact body with an insulating composite over-housing for operator comfort and superior ergonomics
  • Tool BrandChicago Pneumatic
  • Max. Speed 40,000 RPM
  • Collet Guard Type Erickson series 200 type
  • Speed Ranges 12,000 RPM to 40,000 RPM
  • Number of Speed Settings 5
  • Application Deburring, Die Contouring, Light Chamfering
  • Tool Weight 0.57 kg
  • Standards EN ISO 11148-9:2011, 2006/42/EC
  • Country of Origin Hungary (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list