!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIE GRINDER, CORDED, 120V/3.5A, 1½ IN DIA, PADDLE, 25000 RPM, 14⅛ IN, 8 FT, BARREL

DIE GRINDER, CORDED, 120V/3.5A, 1½ IN DIA, PADDLE, 25000 RPM, 14⅛ IN, 8 FT, BARREL

MAKITA

DIE GRINDER, CORDED, 120V/3.5A, 1½ IN DIA, PADDLE, 25000 RPM, 14⅛ IN, 8 FT, BARREL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIE GRINDER, CORDED, 120V/3.5A, 1½ IN DIA, PADDLE, 25000 RPM, 14⅛ IN, 8 FT, BARREL

DIE GRINDER, CORDED, 120V/3.5A, 1½ IN DIA, PADDLE, 25000 RPM, 14⅛ IN, 8 FT, BARREL

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $318.76 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTGD0600
  • Mfr. Model # GD0600
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This corded die grinder has a two-stage safety paddle switch and operates at 120V/3.5A. It has a maximum speed of 25000 RPM. The grinder has a wheel of 1½-inch diameter, an overall length of 14⅛-inch, and a cord length of eight feet. It has a straight orientation, a barrel grip with a ¼-inch collet, and includes two wrenches.

Technical Specs

  • ItemDie Grinder
  • Anti-Restart TechnologyNo
  • Collet Size1/4 in
  • Grip StyleBarrel Grip
  • Switch TypePaddle
  • Max. Speed25,000 RPM
  • Number of Speed Settings1
  • Collet Guard Type1/4 in Guard
  • Kit Contents(1) Bare Tool
  • Vibration Level2.5 m/sq sec
  • Lock-On SwitchNo
  • For Wheel Dia.1.5 in
  • Electrical ProtectionDouble Insulated
  • Cord Length8 ft.
  • Includes(1) 1/4 in Collet Mfr. No. 763625-8, (1) Spanner Wrench Mfr. No. 781039-9
  • FeaturesDirectional Air-Flow Vents, Lower Noise at 73dB(A), Round-Shaped Collet Nut, Rubberized Gear Housing for Increased Operator Comfort, Stepped Neck for Working in Tights Spaces
  • Tool BrandMakita
  • Anti-Kickback Clutch Type None
  • Brake Type None
  • Current 3.5 A
  • Overall Length 14 1/8 in
  • Voltage 120V AC
  • Minimum Speed 25,000 RPM
  • Grinder Orientation Straight
  • Tether Style Not Tether Capable
  • Safety Stop Mechanisms None
  • Lock-Off Switch Yes
  • Dust Sealed Switch Yes
  • Maximum Mounted Point Diameter 5/16 in
  • Power Source Corded
  • Tool Weight 3.7 lb
  • Case Included No
  • Standards 2004/108/EC, 98/37/EC, EN55014, EN60745, EN61000 in accordance with Council Directives
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list