!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GRINDER,18V,ELECTRONIC,16-7/32 IN L

GRINDER,18V,ELECTRONIC,16-7/32 IN L

MILWAUKEE

GRINDER,18V,ELECTRONIC,16-7/32 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDER,18V,ELECTRONIC,16-7/32 IN L

GRINDER,18V,ELECTRONIC,16-7/32 IN L

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $468.17 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2984-20
  • Mfr. Model # 2984-20
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • ItemDie Grinder
  • Switch TypePaddle
  • Accessory Free Tool ChangeNo
  • Speed Ranges8,000-20,000
  • Number of Speed Settings5
  • Anti-Kickback Clutch TypeNone
  • Anti-Vibration TechnologyNo
  • Maximum Brushed Wheel Diameter3 in
  • Battery SeriesM18
  • Charger IncludedNo
  • Tool Weight3.08
  • Case IncludedNo
  • Wireless Tool TrackingYes
  • Tool BrandMilwaukee(R)
  • Voltage 18V
  • Brushless Motor Yes
  • Collet Size 1/4 in
  • Minimum Speed 8000
  • Brake Type Electronic
  • Anti-Restart Technology No
  • Application Cleaning
  • Power Source Cordless
  • Number of Batteries Included 0
  • Overall Length 16 7/32 in
  • Includes Wrench, Bare Tool M18 FUEL Variable Speed, Braking Die Grinder, Paddle Switch w/ ONE-KEY (2984-20)
  • Features Variable Speed, POWERSTATE(TM) Brushless Motor, RAPIDSTOP(TM) Brake, Paddle Switch, OneKey, Spindle Lock
  • Wireless Tracking System One-Key(TM)
  • Switch Function Power
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list