!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MANUAL GREASE GUN, LEVER-GRIP HANDLE, CARTRIDGE LOAD, RIGID NOZZLE, VARIABLE STROKE, BLACK, 14 OZ

MANUAL GREASE GUN, LEVER-GRIP HANDLE, CARTRIDGE LOAD, RIGID NOZZLE, VARIABLE STROKE, BLACK, 14 OZ

LINCOLN

MANUAL GREASE GUN, LEVER-GRIP HANDLE, CARTRIDGE LOAD, RIGID NOZZLE, VARIABLE STROKE, BLACK, 14 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL GREASE GUN, LEVER-GRIP HANDLE, CARTRIDGE LOAD, RIGID NOZZLE, VARIABLE STROKE, BLACK, 14 OZ

MANUAL GREASE GUN, LEVER-GRIP HANDLE, CARTRIDGE LOAD, RIGID NOZZLE, VARIABLE STROKE, BLACK, 14 OZ

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.18 / each

EHC: EHC :
Min Qty 5 = $215.90

Compliance and Restrictions

  • None

This product must be purchased in quantities of 5 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNCG100
  • Mfr. Model # G100
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.248 lbs

Technical Specs

  • ItemManual Grease Gun
  • Loading MethodCartridge
  • Cartridge Capacity14 oz
  • Overall Length19 in
  • Strokes per Oz33
  • Barrel MaterialSteel
  • Clear Barrel End ColourNot Applicable
  • Flexible Hose LengthNot Applicable
  • Tether CapabilitiesStandard Tool (Accessory Needed for Tethering)
  • FeaturesJam-Proof Handle Mechanism
  • Product TypeManual Grease Gun
  • Handle Style Lever-Grip
  • Hose Type Rigid
  • Bulk Capacity 16 oz
  • Type de course Variable Stroke
  • Volume per Stroke 0.03 oz
  • Barrel Colour Black
  • Operating Pressure - Maximum 6,000 psi
  • Rigid Hose Length 5 1/2 in
  • Standards California Proposition 65
  • Includes Hydraulic Coupler, Locking Follower Rod, Precision Fit and Hardened Plunger, Removable End Cap
  • Resistance Properties Scoring Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list