!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL PALLET GRATE, FOR 2 DRUM PALLETS, 48 X 23 X 1¾ IN, FOR ENPAC

SPILL PALLET GRATE, FOR 2 DRUM PALLETS, 48 X 23 X 1¾ IN, FOR ENPAC

ENPAC

SPILL PALLET GRATE, FOR 2 DRUM PALLETS, 48 X 23 X 1¾ IN, FOR ENPAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL PALLET GRATE, FOR 2 DRUM PALLETS, 48 X 23 X 1¾ IN, FOR ENPAC

SPILL PALLET GRATE, FOR 2 DRUM PALLETS, 48 X 23 X 1¾ IN, FOR ENPAC

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $139.58 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EPC7006BK
  • Mfr. Model # 7006-BK
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Product Details

This spill pallet grate is made of polyethylene and is black. It has a one-year manufacturer's warranty. This spill palleted grate can be used indoor/outdoor. It is designed for use with 5755-YE, 5400-YE, 5400-YE-D, 5001-YE, 5001-YE-D, 4062-YE, 4062-YE-D, 4064-YE, 4064-YE-D, 4062-B and more and in the following applications: ample storage, hand truck, transport. It measures 48 inch length x 23 inch width x 1¾ inch height.

Technical Specs

  • ItemSpill Pallet Grate
  • ColourBlack
  • For Use With BrandENPAC
  • Height1 3/4 in
  • Length48 in
  • MaterialPolyethylene
  • Recycled Content (%)No Recycled Content
  • Application Ample Storage, Hand Truck, Transport
  • For Use With Mfr. Model Number 5755-YE, 5400-YE, 5400-YE-D, 5001-YE, 5001-YE-D, 4062-YE, 4062-YE-D, 4064-YE, 4064-YE-D, 4062-BD, 4062-BD-D, 4064-BD, 4064-BD-D, 5253-YE, 5222-YE, 5117-YE, 5116-YE, 5115-YE, 5110-YE, 5117-BD, 5116-BD, 5115-BD, 5110-BD
  • For Use With Pallet Type (2) Drum Pallets
  • Indoor/Outdoor Use Indoor, Outdoor
  • Manufacturer Warranty 1 yr
  • Product Type Spill Palleted Grate
  • Width 23 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list