!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WRITE AWAY SERIES GRAFFITI REMOVER, CLEAR, 14 OZ, AEROSOL SPRAY CAN, BIODEGRADABLE, FOR MULTIPLE SURFACES, 12 PK

WRITE AWAY SERIES GRAFFITI REMOVER, CLEAR, 14 OZ, AEROSOL SPRAY CAN, BIODEGRADABLE, FOR MULTIPLE SURFACES, 12 PK

ZEP

WRITE AWAY SERIES GRAFFITI REMOVER, CLEAR, 14 OZ, AEROSOL SPRAY CAN, BIODEGRADABLE, FOR MULTIPLE SURFACES, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WRITE AWAY SERIES GRAFFITI REMOVER, CLEAR, 14 OZ, AEROSOL SPRAY CAN, BIODEGRADABLE, FOR MULTIPLE SURFACES, 12 PK

WRITE AWAY SERIES GRAFFITI REMOVER, CLEAR, 14 OZ, AEROSOL SPRAY CAN, BIODEGRADABLE, FOR MULTIPLE SURFACES, 12 PK

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $261.01 / CASE of 12

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZEP32401C
  • Mfr. Model # 32401C
  • UNSPSC # 31211801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.35 lbs

Product Details

This clear Write Away series graffiti remover is biodegradable. It is designed for use on/with fibreglass, Formica, furniture, plastics, vinyl seats and wall coverings, wood paneling. This graffiti remover and comes in an aerosol spray can container.

Technical Specs

  • ItemGraffiti Remover
  • Container TypeAerosol Spray Can
  • Cleaner FormAerosol
  • Surfaces for Use OnFibreglass, Formica, Furniture, Plastics, Vinyl Seats and Wall Coverings, Wood Panelling
  • Recommended DilutionReady-to-Use
  • BiodegradableBiodegradable
  • Plastic SafePlastic Safe
  • Rinse RequiredRequires Rinse
  • Product Label Write Away Ink and Graffiti Remover
  • Container Size 14 oz
  • Product Series Write Away
  • Removes Crayon, Fibreglass and Most Plastics, Formica, Ink, Lipstick and Shoe Polish From Most Painted Surfaces, Marker, Pencil, Vinyl Seats and Wall Coverings, Wood Panelling and Furniture
  • Nonflammable Nonflammable
  • Colour Clear
  • Primary Chemical Ethanol
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list