!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GRAB HOOK, 8,000 LB WORKING LOAD LIMIT, 100 HOOK GRADE, ALLOY STEEL, ⅜ IN HOOK OPENING W

GRAB HOOK, 8,000 LB WORKING LOAD LIMIT, 100 HOOK GRADE, ALLOY STEEL, ⅜ IN HOOK OPENING W

CROSBY

GRAB HOOK, 8,000 LB WORKING LOAD LIMIT, 100 HOOK GRADE, ALLOY STEEL, ⅜ IN HOOK OPENING W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRAB HOOK, 8,000 LB WORKING LOAD LIMIT, 100 HOOK GRADE, ALLOY STEEL, ⅜ IN HOOK OPENING W

GRAB HOOK, 8,000 LB WORKING LOAD LIMIT, 100 HOOK GRADE, ALLOY STEEL, ⅜ IN HOOK OPENING W

CROSBY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRB1049638
  • Mfr. Model # 1049638
  • UNSPSC # 31162608
  • CATALOGUE PAGE # 595
  • Shipping Weight 1.8 lbs

Product Details

This grab hook measures 3 1/8 inch width x 4 3/4 inch length, and is silver with a painted finish/coating. It includes clevis pin and is made out of alloy steel. This grab hook meets the standards for ASME.

Technical Specs

  • ItemGrab Hook
  • Working Load Limit8,000 lb
  • Grade100
  • Hook Opening Width3/8 in
  • Usable Length2 5/8 in
  • Clevis Inside Width3/8 in
  • Clevis Pin Diameter2 1/2 in
  • Compatible Chain Grade100
  • Minimum Operating Temperature-40 Degrees F
  • Hardware IncludedClevis Pin
  • ColourGrey
  • Hook Type Grab Hook
  • Lifting Capability For Lifting
  • Material Alloy Steel
  • Overall Length 4 3/4 in
  • Overall Width 3 1/8 in
  • Attachment Type Clevis
  • Markings Deformation Markings, Maximum Angle Markings
  • Compatible Chain Trade Size 3/8 in
  • Maximum Operating Temperature 392 Degrees F
  • Finish Painted
  • Standards ASME
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list