GENERAL PURPOSE MOTOR, TOTALLY ENCLOSED FAN-COOLED, RIGID BASE MOUNT, 3/4 HP, 115/208-230 V AC
GENERAL PURPOSE MOTOR, TOTALLY ENCLOSED FAN-COOLED, RIGID BASE MOUNT, 3/4 HP, 115/208-230 V AC
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
General Purpose Motor,Capacitor-Start,Totally Enclosed Fan-Cooled,3/4 HP,Nameplate RPM 3,450,Voltage 115/208-230,60 Hz,1 Phase,10.6/5.3-5.3 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection Auto,Insulation Class B,1.00 Service Factor,Ball
Technical Specs
Item General Purpose Motor
Nameplate RPM 3,450 RPM
Frame 56
Motor Thermal Protection Auto
Motor Shaft Rotation CW/CCW
Motor Service Factor 1.15
Motor Enclosure Design Totally Enclosed Fan Cooled
No. of Speeds 1
Max. Ambient Temp. 40 Degrees C
Motor Efficiency Group Standard Efficiency (IE1)
Hz 60 Hz
Ins. Class B
Length Less Shaft 12 1/16 in
Motor Mounting Position All Angle
Overall Length 11 15/16 in
Shaft Dia. 5/8 in
Standards CE, CSA Certified, UL Recognized
HP 3/4 hp
Voltage 115/208-230V AC
Motor Mounting Type Rigid Base
Full Load Amps 10.4/5.3-5.2 A
Motor Bearings Ball
Motor Design Capacitor-Start
Phase Single
Motor Application General Purpose
Duty Cycle Continuous
Motor Frame Material Steel
Includes Conduit Box, Shaft Key
Inverter Rated Not Inverter Rated
Manufacturers Warranty Length 1 yr
Nominal Efficiency 66.20%
Motor Shaft Design Keyed
Shaft Length 1 7/8 in
Usable @ 208V Usable at 208V
Country of Origin Mexico
(subject to change)
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.91
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$609.58
/ each
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$245.92
/ each