!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNT, 2 HP, 3,450 NAMEPLATE RPM

GENERAL PURPOSE MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNT, 2 HP, 3,450 NAMEPLATE RPM

DAYTON

GENERAL PURPOSE MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNT, 2 HP, 3,450 NAMEPLATE RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNT, 2 HP, 3,450 NAMEPLATE RPM

GENERAL PURPOSE MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNT, 2 HP, 3,450 NAMEPLATE RPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $888.11 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE5GD67
  • Mfr. Model # 5GD67
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 7
  • Shipping Weight 32.0 lbs

Product Details

General Purpose Motor,Capacitor-Start,Totally Enclosed Fan-Cooled,2 HP,Nameplate RPM 3450,Voltage 115/208-230,60 Hz,1 Phase,18.0/10.0-9.0 Full Load Amps,Number of Speeds 1,Mounting Face,Thermal Protection None,Insulation Class B,1.15 Service Factor,Ball B

Technical Specs

  • ItemGeneral Purpose Motor
  • Nameplate RPM3,450 RPM
  • Frame56C
  • Full Load Amps19.5/10.8-9.7 A
  • Motor BearingsBall
  • Motor DesignCapacitor-Start/Run
  • PhaseSingle
  • Motor ApplicationGeneral Purpose
  • Duty CycleContinuous
  • Motor Frame MaterialSteel
  • IncludesConduit Box
  • Length Less Shaft11 1/2 in
  • Motor Mounting PositionAll Angle
  • Overall Length13 3/8 in
  • Shaft Dia.5/8 in
  • StandardsCE, CSA Certified, UL Recognized
  • HP 2 hp
  • Voltage 115/208-230V AC
  • Motor Mounting Type C-Face
  • Motor Shaft Rotation CW/CCW
  • Motor Service Factor 1.15
  • Motor Enclosure Design Totally Enclosed Fan Cooled
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Motor Efficiency Group High Efficiency (IE2)
  • Hz 60 Hz
  • Ins. Class B
  • Manufacturers Warranty Length 1 yr
  • Nominal Efficiency 80%
  • Motor Shaft Design Keyed
  • Shaft Length 1 7/8 in
  • Usable @ 208V Usable at 208V
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list