!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE MOTOR, OPEN DRIPPROOF, RIGID BASE MOUNT, 1 HP, 1,725 NAMEPLATE RPM

GENERAL PURPOSE MOTOR, OPEN DRIPPROOF, RIGID BASE MOUNT, 1 HP, 1,725 NAMEPLATE RPM

DAYTON

GENERAL PURPOSE MOTOR, OPEN DRIPPROOF, RIGID BASE MOUNT, 1 HP, 1,725 NAMEPLATE RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE MOTOR, OPEN DRIPPROOF, RIGID BASE MOUNT, 1 HP, 1,725 NAMEPLATE RPM

GENERAL PURPOSE MOTOR, OPEN DRIPPROOF, RIGID BASE MOUNT, 1 HP, 1,725 NAMEPLATE RPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $612.75 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE6K825
  • Mfr. Model # 6K825
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof,1 HP,Nameplate RPM 1,725,Voltage 115/208-230,60 Hz,1 Phase,13.4/6.8 - 6.7 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class B,1.25 Service Factor,Ball Bearings,Fra

Technical Specs

  • ItemGeneral Purpose Motor
  • Nameplate RPM1,725 RPM
  • Frame143T
  • Full Load Amps14.8/7.5-7.3 A
  • Motor BearingsBall
  • Motor DesignCapacitor-Start
  • PhaseSingle
  • Motor ApplicationGeneral Purpose
  • Duty CycleContinuous
  • Motor Frame MaterialSteel
  • IncludesConduit Box, Shaft Key
  • Inverter RatedNot Inverter Rated
  • Manufacturers Warranty Length1 yr
  • Nominal Efficiency71.50%
  • Motor Shaft DesignKeyed
  • Shaft Length2 1/4 in
  • Usable @ 208VUsable at 208V
  • HP 1 hp
  • Voltage 115/208-230V AC
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Service Factor 1.25
  • Motor Enclosure Design Open Drip Proof
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Motor Efficiency Group Standard Efficiency (IE1)
  • Hz 60 Hz
  • Ins. Class B
  • Length Less Shaft 10 in
  • Motor Mounting Position All Angle
  • Overall Length 12 1/4 in
  • Shaft Dia. 7/8 in
  • Standards CE, CSA Certified, UL Recognized
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list