GENERAL PURPOSE MOTOR, TOTALLY ENCLOSED FAN-COOLED, RIGID BASE MOUNT, 1 HP, 115/208-230 V AC
GENERAL PURPOSE MOTOR, TOTALLY ENCLOSED FAN-COOLED, RIGID BASE MOUNT, 1 HP, 115/208-230 V AC
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
General Purpose Motor,Capacitor-Start,Totally Enclosed Fan-Cooled,1 HP,Nameplate RPM 1,725,Voltage 115/208-230,60 Hz,1 Phase,14.4/7.2-7.2 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection Auto,Insulation Class B,1.15 Service Factor,Ball B
Technical Specs
Item General Purpose Motor
Nameplate RPM 1,725 RPM
Frame 56HZ
Motor Thermal Protection Auto
Motor Shaft Rotation CW/CCW
Motor Service Factor 1.15
Motor Enclosure Design Totally Enclosed Fan Cooled
No. of Speeds 1
Max. Ambient Temp. 40 Degrees C
Motor Efficiency Group Standard Efficiency (IE1)
Hz 60 Hz
Ins. Class B
Manufacturers Warranty Length 1 yr
Nominal Efficiency 75%
Motor Shaft Design Keyed
Shaft Length 2 1/4 in
Usable @ 208V Usable at 208V
HP 1 hp
Voltage 115/208-230V AC
Motor Mounting Type Rigid Base
Full Load Amps 14.0/6.9-7.0 A
Motor Bearings Ball
Motor Design Capacitor-Start
Phase Single
Motor Application General Purpose
Duty Cycle Continuous
Motor Frame Material Steel
Includes Conduit Box
Length Less Shaft 10 1/2 in
Motor Mounting Position All Angle
Overall Length 12 3/4 in
Shaft Dia. 7/8 in
Standards CE, CSA Certified, UL Recognized
Country of Origin Mexico
(subject to change)
Related Products
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$245.92
/ each