GENERAL PURPOSE MOTOR, TOTALLY ENCLOSED FAN-COOLED, RIGID BASE MOUNT, 1 1/2 HP, 56H FRAME, B
GENERAL PURPOSE MOTOR, TOTALLY ENCLOSED FAN-COOLED, RIGID BASE MOUNT, 1 1/2 HP, 56H FRAME, B
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
General Purpose Motor,Capacitor-Start,Totally Enclosed Fan-Cooled,1-1/2 HP,Nameplate RPM 3,450,Voltage 115/208-230,1 Phase,14.2/7.7-7.1 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection Auto,Insulation Class B,1.00 Service Factor,Ball Bea
Technical Specs
Item General Purpose Motor
Nameplate RPM 3,450 RPM
Frame 56H
Motor Thermal Protection Auto
Motor Shaft Rotation CW/CCW
Motor Service Factor 1
Motor Enclosure Design Totally Enclosed Fan Cooled
No. of Speeds 1
Max. Ambient Temp. 40 Degrees C
Motor Efficiency Group High Efficiency (IE2)
Hz 60 Hz
Ins. Class B
Manufacturers Warranty Length 1 yr
Nominal Efficiency 80.10%
Motor Shaft Design Keyed
Shaft Length 1 7/8 in
Usable @ 208V Usable at 208V
HP 1 1/2 hp
Voltage 115/208-230V AC
Motor Mounting Type Rigid Base
Full Load Amps 14.6/8.1-7.4 A
Motor Bearings Ball
Motor Design Capacitor-Start/Run
Phase Single
Motor Application General Purpose
Duty Cycle Continuous
Motor Frame Material Steel
Includes Shaft Key
Length Less Shaft 11 in
Motor Mounting Position All Angle
Overall Length 12 7/8 in
Shaft Dia. 5/8 in
Standards CE, CSA Certified, UL Recognized
Country of Origin Mexico
(subject to change)
Related Products
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$245.92
/ each