GOOSENECK KITCHEN/BATHROOM FAUCET: ZURN, AQUASPEC, CHROME FINISH, 2.2 GPM, ADA
GOOSENECK KITCHEN/BATHROOM FAUCET: ZURN, AQUASPEC, CHROME FINISH, 2.2 GPM, ADA
ZURN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This Zurn AquaSpec series gooseneck kitchen/bathroom faucet includes mounting hardware, ½ inch NPSM coupling nuts for standard lavatory risers, vandal-resistant colour-coded metal wrist blade handles. It has a three-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1 and features centre rigid or swing spout, and vandal-resistant handles. It has a 2.2 gpm flow rate, with a hot/cold cartridge valve.
Technical Specs
Item Gooseneck Kitchen/Bathroom Faucet
Faucet Type Bathroom Sink Faucet, Kitchen Sink Faucet
Faucet Installation Style Centerset
Faucet Activation Manual
Faucet Handle Material Metal
Faucet Finish Chrome
Series AquaSpec
Flow Rate 2.2 gpm
Ligature Resistant No
ADA Compliance ADA Compliant
CEC Compliant CEC Compliant
Replacement Cartridge Mfr. Model Number 59517005, 59517006
Valve Type - Faucets Hot/Cold Cartridge
Manufacturers Warranty Length 3 Year
Spout Height 12 1/8 in
Max. Mounting Hole Center Distance 8 in
Temperature Control No
Mounting Type - Faucet Deck
Number of Holes 2
Number of Handles 2
Faucet Handle Type Wristblade
Faucet Spout Shape Gooseneck
Plumbing Brand Zurn
Faucet Body Material Brass
Flow Outlet Type - Faucet Aerated
Vandal Resistant Features Vandal Resistant Handles
Standards ASME A112.18.1
Water Inlet Connection Size 1/2 in
Includes Mounting Hardware, 1/2 in Npsm Coupling Nuts for Standard Lavatory Risers, Vandal Resistant Colour-Coded Metal Wrist Blade Handles
Features Centre Rigid or Swing Spout
Spout Length 5 3/8 in
Spout Reach 5 3/8 in
Max. Installation Surface Thickness 2 1/4 in
Country of Origin United States
(subject to change)