!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRE RINSE FAUCET: GOOSENECK FAUCET SPOUT, ZURN, AQUASPEC, CHROME FINISH, 1.6 GPM FLOW RATE

PRE RINSE FAUCET: GOOSENECK FAUCET SPOUT, ZURN, AQUASPEC, CHROME FINISH, 1.6 GPM FLOW RATE

ZURN

PRE RINSE FAUCET: GOOSENECK FAUCET SPOUT, ZURN, AQUASPEC, CHROME FINISH, 1.6 GPM FLOW RATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRE RINSE FAUCET: GOOSENECK FAUCET SPOUT, ZURN, AQUASPEC, CHROME FINISH, 1.6 GPM FLOW RATE

PRE RINSE FAUCET: GOOSENECK FAUCET SPOUT, ZURN, AQUASPEC, CHROME FINISH, 1.6 GPM FLOW RATE

ZURN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $802.28 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS48RT53
  • Mfr. Model # Z842X1-XL
  • UNSPSC # 40141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.24 lbs

Product Details

This Zurn AquaSpec series pre-rinse faucet includes check stops and lever handles. It has a three-year manufacturer's warranty. In addition, it meets the standards for ADA and features vandal-resistant handles. It has a 1.6 gpm flow rate.

Technical Specs

  • ItemPre-Rinse Faucet
  • Faucet TypePre-Rinse Faucet
  • Number of Handles2
  • Faucet Handle TypeLever
  • Faucet FinishChrome
  • SeriesAquaSpec
  • Flow Rate1.6 gpm
  • Vandal Resistant FeaturesVandal Resistant Handles
  • StandardsADA
  • IncludesCheck Stops and Lever Handles
  • Spout Length36 in
  • Mounting Type - Faucet Wall
  • Number of Holes 2
  • Faucet Activation Manual
  • Faucet Spout Shape Gooseneck
  • Plumbing Brand Zurn
  • Faucet Body Material Cast Brass
  • Flow Outlet Type - Faucet Spray
  • ADA Compliance Not ADA Compliant
  • Replacement Cartridge Mfr. Model Number 59517005, 59517006
  • Manufacturers Warranty Length 3 Year
  • Max. Mounting Hole Center Distance 8 3/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list