!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GOOSENECK KITCHEN/BATHROOM FAUCET: CHICAGO FAUCETS, 1100, CHROME FINISH, 1.5 GPM FLOW RATE

GOOSENECK KITCHEN/BATHROOM FAUCET: CHICAGO FAUCETS, 1100, CHROME FINISH, 1.5 GPM FLOW RATE

CHICAGO FAUCETS

GOOSENECK KITCHEN/BATHROOM FAUCET: CHICAGO FAUCETS, 1100, CHROME FINISH, 1.5 GPM FLOW RATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GOOSENECK KITCHEN/BATHROOM FAUCET: CHICAGO FAUCETS, 1100, CHROME FINISH, 1.5 GPM FLOW RATE

GOOSENECK KITCHEN/BATHROOM FAUCET: CHICAGO FAUCETS, 1100, CHROME FINISH, 1.5 GPM FLOW RATE

CHICAGO FAUCETS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $724.78 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48YD51
  • Mfr. Model # 1100-GN2AE35-317AB
  • UNSPSC # 40141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Product Details

This Chicago Faucets 1100 series gooseneck kitchen/bathroom faucet includes mounting hardware. It has a lifetime warranty metal cast, forged, stamped of formed portion, one-year limited finish warranty, five-year limited cartridge warranty manufacturer's warranty. In addition, it meets the standards for AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF it includes mounting hardware, and vandal-resistant handles. It has a 1½ gpm flow rate, with a hot/cold cartridge valve.

Technical Specs

  • ItemGooseneck Kitchen/Bathroom Faucet
  • Faucet TypeBathroom Sink Faucet, Kitchen Sink Faucet
  • Faucet Installation StyleCenterset
  • Faucet ActivationManual
  • Faucet Handle MaterialMetal
  • Faucet FinishChrome
  • Series1100
  • Flow Rate1.5 gpm
  • Ligature ResistantNo
  • ADA ComplianceADA Compliant
  • CEC CompliantCEC Compliant
  • Water Inlet Connection TypeMale NPSM
  • IncludesMounting Hardware
  • FeaturesMounting Hardware Included
  • Spout Length5 3/8 in
  • Spout Reach5 1/4 in
  • Max. Installation Surface Thickness1 1/2 in
  • Mounting Type - Faucet Deck
  • Number of Holes 2
  • Number of Handles 2
  • Faucet Handle Type Wristblade
  • Faucet Spout Shape Gooseneck
  • Plumbing Brand Chicago Faucets
  • Faucet Body Material Cast Brass
  • Flow Outlet Type - Faucet Aerated
  • Vandal Resistant Features Vandal Resistant Handles
  • Standards AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
  • Water Inlet Connection Size 1/2 in
  • Replacement Cartridge Mfr. Model Number 1-099XTJKABNF, 1-100XTJKABNF
  • Valve Type - Faucets Hot/Cold Cartridge
  • Manufacturers Warranty Length Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 Year Limited Finish Warranty, 5 Year Limited Cartridge Warranty
  • Spout Height 12 1/8 in
  • Max. Mounting Hole Center Distance 8 in
  • Temperature Control No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: California Energy Commission (CEC) Certified

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list