!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENDURA 505BU WELDING GLOVES, L, LEATHER, COWHIDE, GAUNTLET CUFF

ENDURA 505BU WELDING GLOVES, L, LEATHER, COWHIDE, GAUNTLET CUFF

SUPERIOR GLOVE

ENDURA 505BU WELDING GLOVES, L, LEATHER, COWHIDE, GAUNTLET CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENDURA 505BU WELDING GLOVES, L, LEATHER, COWHIDE, GAUNTLET CUFF

ENDURA 505BU WELDING GLOVES, L, LEATHER, COWHIDE, GAUNTLET CUFF

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.79 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG505BU
  • Mfr. Model # 505BU
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.585 lbs

Product Details

These Endura 505BU welding gloves are size large. They feature select split-cowhide, which is comfortable yet rugged. Welding gloves are made of leather and other materials to protect against flames, heat, and sparks when welding. MIG, TIG, and stick welding gloves have different features to accommodate different hazards for each type of welding.

Technical Specs

  • ItemWelding Glove
  • Cuff Length6 in
  • Glove Back MaterialLeather, Cowhide
  • Glove Liner MaterialCotton
  • Includes Double PalmNo
  • Max. Temp.140 Degrees C
  • Palm MaterialCowhide Leather, Leather
  • Stitching MaterialKevlar(R)
  • Water ResistantNo
  • Size- AlphaG
  • ANSI/ISEA Abrasion Level 3
  • Cuff Style Gauntlet
  • Glove Features Select split-cowhide for comfortable yet rugged service. Continuous one-piece backs, leather welting in all vulnerable seams., Full semi-sock thermal-knit cotton lining for comfort and added heat protection, ANSI Level 2 heat protection, Sewing thread is made with Kevlar fiber for added seam integrity, Also available in a one-finger mitt (# 501BU)
  • High-Visibility No
  • Leather Palm Process Split
  • Oil Resistant No
  • Series Endura 505BU
  • Touchscreen Compatible No
  • Waterproof No
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list