!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES, L (9), ¾, NITRILE, ACRYLIC, 15 GA, SMOOTH, BLACK, TERRY LINER

KNIT GLOVES, L (9), ¾, NITRILE, ACRYLIC, 15 GA, SMOOTH, BLACK, TERRY LINER

BOB DALE

KNIT GLOVES, L (9), ¾, NITRILE, ACRYLIC, 15 GA, SMOOTH, BLACK, TERRY LINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, L (9), ¾, NITRILE, ACRYLIC, 15 GA, SMOOTH, BLACK, TERRY LINER

KNIT GLOVES, L (9), ¾, NITRILE, ACRYLIC, 15 GA, SMOOTH, BLACK, TERRY LINER

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.86 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-9-265PK9
  • Mfr. Model # 99-9-265-9-K
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • ItemKnit Gloves
  • Knit MaterialAcrylic, Nylon
  • Hand Protection StyleGlove
  • EN 388 Rating4232X
  • InsulatedYes
  • Double-DippedNo
  • Glove Coating MaterialNitrile
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Glove Coating Coverage3/4
  • Size- AlphaL
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSmooth
  • ReversibleNo
  • Thickness15 ga
  • Silicone-FreeYes
  • Reflective BackingNo
  • ColourBlack
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level Not Rated
  • Glove Insulation Material Nylon
  • Standards EN 388, EN 511
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity, High Grip
  • Cuff Style Knit
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 9
  • Glove Length 10.25 in
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series Deny
  • Touchscreen Compatible No
  • EN 388 Impact Rated No
  • ANSI/ISEA Puncture Level Not Tested
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list