!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 13 IN, XL, 22 MIL, GREEN, NITRILE

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 13 IN, XL, 22 MIL, GREEN, NITRILE

SOLVEX

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 13 IN, XL, 22 MIL, GREEN, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 13 IN, XL, 22 MIL, GREEN, NITRILE

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 13 IN, XL, 22 MIL, GREEN, NITRILE

SOLVEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.80 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL37-165-10
  • Mfr. Model # 37-165-10
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 870
  • Shipping Weight 0.29 lbs

Product Details

These green, chemical-resistant gloves have a 13-inch and a 20-mil thickness with a gauntlet cuff. They have a nitrile coating with a Sandpatch finish. These X-large gloves are ideal for heavy-duty applications such as food processing, metal fabrication, chemical handling, agriculture, automotive aftermarket, and the oil and gas industry.

Technical Specs

  • ItemGlove
  • Anti-StaticYes
  • ColourGreen
  • EN 388 Impact RatedNo
  • Glove Coating ColourGreen
  • Glove Colour FamilyGreen
  • Glove Length13 in
  • Glove MaterialsNitrile
  • Glove Size10
  • Glove Thickness22 mil
  • SeriesAlphaTec Solvex 37-165
  • Supported / UnsupportedUnsupported
  • Glove FeaturesHigh Performance Nitrile Compound, No Inner Cotton , Sandpatch Finish
  • ANSI/ISEA Abrasion Level 5
  • Chemical Glove Features High Performance Nitrile Compound, No Inner Cotton , Sandpatch Finish
  • Cuff Style Gauntlet
  • EN ISO 374 Chemical Rating Type A - AGJKLPT
  • Glove Coating Finish Sandpatch
  • Glove Hand Style Left and Right
  • Glove Liner Material Unlined
  • Glove Performance Heavy-Duty
  • Glove Texture Sandy
  • Latex-Free Yes
  • Standards ANSI ABR 5, CE 0493, Category III, EN 388:2016 +A1:2018 4102X, EN ISO 21420:2020, EN ISO 374-1:2016 AGJKLPT, EN ISO 374-5:2016, REACH Compliant, FDA 21 CFR 177.2600
  • EN ISO 374 Chemicals Tested A - Methanol/G - Diethylamine/J - n-Heptane/K - Sodium Hydroxide 40%/L - Sulphuric Acid 96%/P - Hydrogen Peroxide 30%/T - Formaldehyde 37%
  • Glove Sizes 10

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories