!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIG LIZARD GLOVES, HEAVY DUTY, HOOK & LOOP CUFF, SIZE 2XL

RIG LIZARD GLOVES, HEAVY DUTY, HOOK & LOOP CUFF, SIZE 2XL

HEXARMOR

RIG LIZARD GLOVES, HEAVY DUTY, HOOK & LOOP CUFF, SIZE 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
RIG LIZARD GLOVES, HEAVY DUTY, HOOK & LOOP CUFF, SIZE 2XL

RIG LIZARD GLOVES, HEAVY DUTY, HOOK & LOOP CUFF, SIZE 2XL

HEXARMOR

Clearance Price :
$19.01 / each

Your Price : $76.04 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX2025-11
  • Mfr. Model # 2025-XXL (11)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Product Details

These Rig Lizard gloves are size XX-large 11. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.

Technical Specs

  • ItemGlove
  • ANSI/ISEA Cut LevelA6
  • SeriesRig Lizard
  • Size- Alpha2XL
  • Pairs per Package12
  • Glove Length11 in
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Glove Performance High Grip, Comfort Fit
  • Size- Numeric 11
  • Sold As Pair

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list