!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES, 9 1/2 IN L/3 MIL THICK, SIZE 9/L, PINK, NITRILE, BX 100

DISPOSABLE GLOVES, 9 1/2 IN L/3 MIL THICK, SIZE 9/L, PINK, NITRILE, BX 100

RONCO

DISPOSABLE GLOVES, 9 1/2 IN L/3 MIL THICK, SIZE 9/L, PINK, NITRILE, BX 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES, 9 1/2 IN L/3 MIL THICK, SIZE 9/L, PINK, NITRILE, BX 100

DISPOSABLE GLOVES, 9 1/2 IN L/3 MIL THICK, SIZE 9/L, PINK, NITRILE, BX 100

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.00 / BOX

EHC: EHC :
Min Qty 10 = $150.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON981
  • Mfr. Model # 981
  • UNSPSC # 42132205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These disposable, nitrile, latex-free exam gloves are powder-free with a 3-mil palm thickness. They measure 9 1/2 inches in length, are size large, and pink in colour for hand protection in the clinic or workplace, and they come in a box of 100.

Technical Specs

  • ItemDisposable Glove
  • ColourPink
  • Cuff Thickness3.00 mil
  • FeaturesChemical-Resistant, Solvent-Resistant, Extra Thin for Touch Sensitivity, Flexibility Eases Hand Fatigue
  • Latex-FreeYes
  • MaterialNitrile
  • Palm Thickness3.00 mil
  • StandardsCFIA (Canadian Food Inspection Agency) Letter Of No Objection, Canadian Medical Device License
  • Texture LocationFingertips
  • SeriesTouch
  • Size- AlphaL
  • Latex ContentLatex Free
  • Acceptable Quality Level (AQL) 1.5
  • Cuff Style Beaded
  • Disposable Glove Type Cleanroom, Food Contact, Medical
  • Finger Thickness 3.00 mil
  • Length 9 1/2 in
  • Medical Glove Type Surgical
  • Powdered/Powder-Free Powder-Free
  • Sterile/Non-Sterile Non-Sterile
  • Accelerator-Free Yes
  • Tested for Chemotherapy Drugs Yes
  • Size - Numeric 9
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list