!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMSTOP NI3012 CHEMICAL-RESISTANT GLOVES, GRN, 9, NITRILE, 12 MIL, ANSI 2 PUNCTURE, CFIA

CHEMSTOP NI3012 CHEMICAL-RESISTANT GLOVES, GRN, 9, NITRILE, 12 MIL, ANSI 2 PUNCTURE, CFIA

SUPERIOR GLOVE

CHEMSTOP NI3012 CHEMICAL-RESISTANT GLOVES, GRN, 9, NITRILE, 12 MIL, ANSI 2 PUNCTURE, CFIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMSTOP NI3012 CHEMICAL-RESISTANT GLOVES, GRN, 9, NITRILE, 12 MIL, ANSI 2 PUNCTURE, CFIA

CHEMSTOP NI3012 CHEMICAL-RESISTANT GLOVES, GRN, 9, NITRILE, 12 MIL, ANSI 2 PUNCTURE, CFIA

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.36 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGNI3012-9
  • Mfr. Model # NI3012-9
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These 12 mil green Chemstop NI3012 chemical-resistant gloves are size 9 and are made of nitrile. They are cleanroom friendly. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.

Technical Specs

  • ItemChemical-Resistant Glove
  • ANSI/ISEA Abrasion LevelNot Tested
  • Anti-StaticNo
  • Chemical Glove FeaturesCleanroom Friendly
  • Glove Coating CoveragePalm and Fingers
  • Glove Colour FamilyGreen
  • Glove Liner MaterialUnlined
  • Glove PerformanceHigh Grip
  • Glove Thickness12 mil
  • Max. Temp.300 Degrees F
  • SeriesChemstop NI3012
  • StandardsANSI 2 Puncture, CFIA Compliant, UKCA/CE Cetrified
  • Touchscreen CompatibleNo
  • Additional Hazard Protection Chemical-Resistant
  • ANSI/ISEA Puncture Level 2
  • Biodegradable Non-Biodegradable
  • Colour Green
  • Glove Coating Finish Rough
  • Glove Length 12 in
  • Glove Materials Nitrile
  • Glove Size 9
  • Latex-Free No
  • Min. Temp. 25 Degrees F
  • Silicone-Free No
  • Supported / Unsupported Unsupported
  • Glove Sizes 9
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list